This item is Discontinued.

Eaton Bussmann Fuse Block, R UL Class, 2 Poles, Box Lug R60060-2CR

Fuse Block, R UL Class, 2 Poles, Box Lug (Discontinued)

  • Mfr # R60060-2CR
  • Zoro # G2450122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R60060-2CR
Zoro #
G2450122
UPC #
051712147781
Country of Origin
Mexico

Dimensions

Width
3.38"
Length
7.36"
Height
2.06"
Length (Straight Wireway)
7.36 in
Wire Size
8 to 2 AWG (Al), 14 to 2 AWG (Cu)

Details

Item
Fuse Block
Series
R600
Number of Poles
2
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
For Fuse Series
LPS-RK, FRS-R, DLS-R, KTS-R
Fuse Holder Code
Q
Standards
UL Listed, CSA Certified
Fuse Block or Fuse Holder Type
Fuse Block
Fuse UL Class
R
Fuse Type
Industrial
Fuse Block or Holder AC Voltage Rating
600VAC
Fuse Block or Holder DC Voltage Rating
300VDC
Amp Range of Fuse Block or Holder
35 to 60A
Indicating / Nonindicating
Nonindicating

Description

Fuse Block, Fuse UL Class R, Number of Poles 2, Series R600, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 2.06 In., Width 3.38 In., Length 7.36 In., Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.