This item is Discontinued.

Eaton Bussmann Fuse Block, J UL Class, 3 Poles, Box Lug with Retaining Clip J60060-3CR

Fuse Block, J UL Class, 3 Poles, Box Lug with Retaining Clip (Discontinued)

  • Mfr # J60060-3CR
  • Zoro # G2991037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J60060-3CR
Zoro #
G2991037
UPC #
051712148238
Country of Origin
Mexico

Dimensions

Width
4.70"
Length
4.00"
Height
2.42"
Wire Size
14 to 2 AWG
Length (Straight Wireway)
4.00 in

Details

Item
Fuse Block
Series
J600
Number of Poles
3
Connector Type
Box Lug with Retaining Clip
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Fuse Block
Fuse UL Class
J
For Fuse Series
LPJ, JKS
Fuse Holder Code
AA
Features
short circuit protection
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder DC Voltage Rating
300VDC
Amp Range of Fuse Block or Holder
35 to 60A
Fuse Block or Holder AC Voltage Rating
600VAC

Description

Fuse Block, Fuse UL Class J, Number of Poles 3, Series J600, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug with Retaining Clip, Height 2.42 In., Width 4.70 In., Length 4.00 In., Features short circuit protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.