Fuseholder, 250 V AC, 250 V DC, Panel

  • Mfr # HTB-46I-R

  • Zoro # G001209539


product price:  $9.35
/ea

Key Features

Features
Flame Retardant
Length
1.6 in
Standards
CE, CSA File 47235 Class 6225-01, UL Recognized File E14853 Guide IZLT2, VDE Certificate 136128
Overall Length
1.6 in
Diameter
0.461 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTB-46I-R
Zoro #
G001209539
UPC #
051712659574
Country of Origin
Mexico

Dimensions

Length
1.6 in
Overall Length
1.6 in
Diameter
0.461 in
For Fuse Size
1 1/4 in L x 1/4 in Dia
Overall Diameter
0.461 in
For Fuse Diameter
1/4 in
For Fuse Length
1 1/4 in

Details

Item
Fuseholder
Features
Flame Retardant
Standards
CE, CSA File 47235 Class 6225-01, UL Recognized File E14853 Guide IZLT2, VDE Certificate 136128
Mounting Style
Panel
Body Material
Thermoplastic
Fuse Cap Style
Screw Knob
Voltage Rating
250V AC/DC
Connector Type
1/4 in Quick Connect
Mounting Hole
0.506 in
Amp Range
0 to 20 A
Visual Indication
Non-Indicating
Current - Minimum
0 A
AC Voltage Rating
250 V AC
DC Voltage Rating
250 V DC
Current - Maximum
20 A

Description

Fuseholder, 0 to 20 A, 250V AC/DC, For Fuse Size 1 1/4 in L x 1/4 in Dia, Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB, Non-Indicating, Fuse Cap Style Screw Knob, Mounting Style Panel, Mounting Hole 0.506 in, Body Material Thermoplastic, Connector Type 1/4 in Quick Connect, Diameter 0.461 in, Length 1.6 in, Features Flame Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.