Automotive Fuse Kit, ATC Series, 5 Fuses Included, No Fuse Class Class, 10 to 30A, Not Rated
Mfr # BP/ATC-AID
Zoro # G6601703
product price: $9.35
/eaSold in multiples of 5 for $46.75
Key Features
Fuse Series Included
ATC
Speed
Fast-Acting
Total Number of Fuses Included
5
Fuse Kit Amp Range
10 to 30A
AC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/ATC-AID
Zoro #
G6601703
UPC #
051712238205
Country of Origin
Taiwan, Province of China
Details
Item
Automotive Fuse Kit
Fuse Series Included
ATC
Speed
Fast-Acting
Total Number of Fuses Included
5
Fuse Kit Amp Range
10 to 30A
AC Voltage Rating
Not Rated
DC Voltage Rating
32V DC
Tool Included
None
Visual Indication
Indicating
Fuse Class
Automotive
Body Style
Blade
Body Material
Plastic
Fuse Kit Contents
(1) Easy ID Illuminating ATM 10, 15, 20, 25, 30
Standards
UL Recognized Guide JFHR2, File E56412
Fuses Included
(1) ATC-ID 10, 15, 20, 25, 30
Current - Minimum
10 A
Current - Maximum
30 A
Description
Fuse Kit, Automotive Blade Fuse Kit, Total Number of Fuses Included 5, Fuse Series Included ATC-ID, Fuse Class Automotive, Not Applicable, 32 V DC, Fuse Kit Amp Range 10 to 30 A, Fuses Included (1) ATC-ID 10, 15, 20, 25, 30, Tool Included None, Indicating, Fast-Acting, Body Style Blade, Body Material Plastic, Standards UL Recognized Guide JFHR2, File E56412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.