This item is Discontinued.

Eaton Bussmann Fuse, RK1 Class, KWS-R Series KWS-R-350

Fuse, RK1 Class, KWS-R Series (Discontinued)

  • Mfr # KWS-R-350
  • Zoro # G3019521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KWS-R-350
Zoro #
G3019521
UPC #
051712659147
Country of Origin
Mexico

Dimensions

Length
11-5/8"
Diameter
2-11/32"
Length (Straight Wireway)
11 5/8 in

Details

Class
RK1
Series
KWS-R
Body Style
Blade
Body Material
Melamine
Item
Fuse
Standards
CE, UL Guide JDDZ, File E54273, No. 248.12
Fuse Voltage Rating
600VAC/DC
Fuse Speed
Fast Acting
Rejection / Nonrejection
Rejection
Element
Single
Fuse Amps
350A
Functionally Equal To
Mersen/Ferraz Shawmut A6K-R
Fuse Interrupt Rating
200kA at 600VAC, 100kA at 600VDC
Indicating / Nonindicating
Nonindicating

Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 350A fuse amps, an interrupt rating of 200kA at 600VAC, 100kA at 600VDC, and kws-r series, this fuse is a must-have. It is a nonindicating fuse. The body is made of melamine material. The voltage rating is 600vac/dc. It has a single element. As far as size goes, it is 2-11/32\ in diameter. Functionally equal to Mersen/Ferraz Shawmut A6K-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.