This item is Discontinued.

Eaton Bussmann Fuse, RK1 Class, KWS-R Series KWS-R-90

Fuse, RK1 Class, KWS-R Series (Discontinued)

  • Mfr # KWS-R-90
  • Zoro # G3019506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWS-R-90
Zoro #
G3019506
UPC #
051712659031
Country of Origin
Mexico

Dimensions

Length
7-7/8"
Diameter
1-1/8"
Length (Straight Wireway)
7 7/8 in

Details

Class
RK1
Series
KWS-R
Body Style
Blade
Body Material
Melamine
Item
Fuse
Indicating / Nonindicating
Nonindicating
Fuse Amps
90A
Fuse Voltage Rating
600VAC/DC
Fuse Speed
Fast Acting
Rejection / Nonrejection
Rejection
Fuse Interrupt Rating
200kA at 600VAC, 100kA at 600VDC
Element
Single
Standards
CE, UL Guide JDDZ, File E54273, No. 248.12
Functionally Equal To
Mersen/Ferraz Shawmut A6K-R

Description

Have no fear, a fuse from Bussmann is here! With fast acting fuse speed, 90A fuse amps, an interrupt rating of 200kA at 600VAC, 100kA at 600VDC, and kws-r series, this fuse is a must-have. As far as size goes, it is 1-1/8\ in diameter. The voltage rating is 600vac/dc. The body is made of melamine material. It has a single element. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut A6K-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.