Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton Bussmann Fuse Terminal Block, 6.3A, 24VAC, PK25 F520STLED24-GY

Fuse Terminal Block, 6.3A, 24VAC, PK25 (Discontinued)

  • Mfr # F520STLED24-GY
  • Zoro # G0088335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520STLED24-GY
Zoro #
G0088335
UPC #
051712387446
Country of Origin
China

Dimensions

Max. Wire Size
12 AWG
Min. Wire Size
24 AWG
Channel Size
35mm

Details

Item
Fused Terminal Block
Amps
6.3
Voltage
24V AC
Number of Poles
1
Number of Connections
2
Terminal Type
Lever-Type Fuse, LED, 24V AC/DC
Description/Special Features
Accepts 5 x 20mm Glass or Ceramic Fuse
Mounting Type
DIN
Color
Gray
Temp. Range
-40 Degrees to 221 Degrees F
Pieces per Foot
38
Block Material
Thermal Plastic

Description

Fused Terminal Block, Mounting Type DIN, Number of Poles 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.