This item is Discontinued.

Eaton Bussmann Fuse Terminal Block, 6.3A, 300VAC, PK25 F520STLED300-GY

Fuse Terminal Block, 6.3A, 300VAC, PK25 (Discontinued)

  • Mfr # F520STLED300-GY
  • Zoro # G0088326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F520STLED300-GY
Zoro #
G0088326
UPC #
051712386890
Country of Origin
China

Dimensions

Max. Wire Size
12 AWG
Min. Wire Size
24 AWG
Channel Size
35mm

Details

Item
Fused Terminal Block
Amps
6.3
Voltage
300V AC
Number of Poles
1
Number of Connections
2
Terminal Type
Lever-Type Fuse, LED, 300V AC/DC
Mounting Type
DIN
Pieces per Foot
38
Block Material
Thermal Plastic
Temp. Range
-40 Degrees to 221 Degrees F
Color
Gray
Description/Special Features
Accepts 5 x 20mm Glass or Ceramic Fuse

Description

Fused Terminal Block, Mounting Type DIN, Number of Poles 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.