Zoro Homepage

FuseHldr, PK100,250VAC, 125VDC

  • Mfr # BK/HTB-42I-R

  • Zoro # G801209432


product price: $882.99
/pk 100, $8.83/ea
Free Shipping & Returns

Key Features

For Use With
Glass and Ceramic Fuses
Features
Flame Retardant
Diameter
0.25 in
Length
0.25 in
Overall Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/HTB-42I-R
Zoro #
G801209432
UPC #
051712658690
Country of Origin
Mexico

Dimensions

Diameter
0.25 in
Length
0.25 in
Overall Length
1.6 in
For Fuse Size
1 1/4 in L x 1/4 in Dia
For Fuse Diameter
1/4 in
For Fuse Length
1 1/4 in
Overall Diameter
0.25 in

Description

Fuseholder,PK100, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 20 A, Number of Poles 1, 250V AC/125V DC, For Fuse Size 1 1/4 in L x 1/4 in Dia, Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB, Non-Indicating, Non-Rejection, Fuse Cap Style Screw Knob, Mounting Style Panel, Mounting Hole 1/2 in x 29/64 in dia, Body Material Thermoplastic, Connector Type 3/16 in Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.