Zoro Homepage

Midget Fuse, FRN-R Series, Time-Delay, 60A, 250V AC, 20kA DC

  • Mfr # BP/FRN-R-60ID

  • Zoro # G8654190


product price: $37.99
/ea

Key Features

Series
FRN-R
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
20kA DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FRN-R-60ID
Zoro #
G8654190
UPC #
51712237154
Country of Origin
United States

Details

Series
FRN-R
Speed
Time-Delay
Amps
60A
AC Voltage Rating
250V AC
Interrupt Rating
20kA DC
Body Style
Cylindrical
DC Voltage Rating
125V DC
Item
Midget Fuse

Description

The RK5 fuse provides motor overload, ground fault and short-circuit protection. Helps protect motors against burnout from single phasing on three phase systems. Simplifies and improves blackout prevention (selective coordination). Dual-element fuses can be applied in circuits subject to temporary motor overloads and surge currents to provide both high performance short-circuit and overload protection. The overload element provides protection against low level over current of overloads and will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds.


  • • Time delay
  • • 250 volt
  • • Class RK5
  • • UL listed
  • • 250 volt
  • • 60 amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.