Zoro Homepage

Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC

  • Mfr # BP/FRN-R-35

  • Zoro # G4629840


product price: $29.49
/ea

Key Features

Series
FRN-R
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
20kA DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FRN-R-35
Zoro #
G4629840
UPC #
51712112055
Country of Origin
Mexico

Details

Series
FRN-R
Speed
Time-Delay
Amps
35A
AC Voltage Rating
250V AC
Interrupt Rating
20kA DC
Body Style
Cylindrical
DC Voltage Rating
125V DC
Item
Midget Fuse

Description

Bussmann series fusetron cartridge fuses are 23 percent more energy efficient and offer the best time delay performance. Their dual element feature allows closer sizing to load for superior protection of motors and transformers. Their dual-element feature allows closer sizing to load for superior protection of motors and transformers. These Class RK5 fuses with a 200 kA interrupting rating can be used in a broad range of applications.


  • • Helps protect motors against burnout from overloads and single phasing on three phase systems
  • • Will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds
  • • 250 volt maximum
  • • 35 amp
  • • 2 count

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.