Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC, 100 PK
Mfr # BK/GMC-5-R
Zoro # G001212683
product price: $356.99
/pk 100, $3.57/ea
Free Shipping & Returns
Key Features
Series
GMC
Speed
Time-Delay
Amps
5A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/GMC-5-R
Zoro #
G001212683
UPC #
051712642279
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Cap Diameter
5 3/16 in
Overall Length
20 mm
Overall Diameter
5 mm
Details
Series
GMC
Speed
Time-Delay
Amps
5A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMC
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Standards
CSA Certified Class 1422-01 File E65063, KC-Mark Certificate SU05011-4004, MITI Approval, UL Listed Guide JDYX File E19180, UL/CSA 248-14
Equivalent Series
239, GMC, GSC
Interrupt Rating - AC
0 A
Current
5 A
Description
Fuse, 5 A, 125 V AC, Not Applicable, GMC Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Interrupt Rating 0 A at 125V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMC, Equivalent Series 239, GMC, GSC, Body Material Glass, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.