Zoro Homepage
This item is Discontinued.
Eaton Bussmann Hi-Amp Breaker CB187F-200

Hi-Amp Breaker (Discontinued)

  • Mfr # CB187F-200
  • Zoro # G001059615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB187F-200
Zoro #
G001059615
UPC #
051712236713
Country of Origin
Mexico

Dimensions

Stud Size
5/16 in -18

Details

Item
Hi-Amp Breaker
Standards
SAE J1171
Circuit Breaker Voltage
48 V DC
Circuit Breaker Type
High-Amp
Mounting Style
Flush Mount With Pull-To-Trip Lever
Circuit Breaker Amp Rating
200 A

Description

Hi-Amp Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.