This item is Discontinued.

Eaton Bussmann IEC Replacement Module, 275V BPM275IEC

IEC Replacement Module, 275V (Discontinued)

  • Mfr # BPM275IEC
  • Zoro # G4419326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPM275IEC
Zoro #
G4419326
UPC #
051712296960
Country of Origin
Germany

Dimensions

Length
1.77
Depth
2-1/8"
Width
23/32"
Length (Straight Wireway)
1.77

Details

Item
Surge Protection Device
Modes of Protection
0
Max. Surge Current per Phase
40kA
Nominal Discharge Current
20kA
Max. Continuing Operating Voltage
275V
Standards
IEC 61643-1
For Use With
19D444

Description

Surge Protection Device, Max. Continuing Operating Voltage 275V, Max. Surge Current per Phase 40kA, Modes of Protection 0, Nominal Discharge Current 20kA, Standards IEC 61643-1, Depth 2 1/8 in, Length 1.77, Width 23/32 in, For Use With 19D444

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.