Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPSNPEIEC
Zoro #
G4437693
UPC #
051712297004
Country of Origin
Germany
Dimensions
Depth
2 1/8 in
Length
1.77
Width
23/32 in
Length (Straight Wireway)
1.77
Details
Item
Surge Protection Device
Max. Continuing Operating Voltage
255V/275V
Nominal Discharge Current
20kA
Modes of Protection
0
Max. Surge Current Per Phase
40kA
Standards
IEC 61643-1
For Use With
19D466 to 19D473
Max. Surge Current per Phase
40kA
Description
Surge Protection Device, Max. Continuing Operating Voltage 255V/275V, Max. Surge Current per Phase 40kA, Modes of Protection 0, Nominal Discharge Current 20kA, Standards IEC 61643-1, Depth 2 1/8 in, Length 1.77, Width 23/32 in, For Use With 19D466 to 19D473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.