Zoro Homepage

Fuse Holder, 0 to 30A Amp Range, Not Rated Volt Rating, 1 Poles, Screw

  • Mfr # HET-JW-RYC

  • Zoro # G503088816


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Series
HET
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
Not Rated
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HET-JW-RYC
Zoro #
G503088816
UPC #
-
Country of Origin
Mexico

Dimensions

Height
.001 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Length
.001 in
Width
.001in
Wire Size
#12-3

Details

Item
Fuse Holder
Series
HET
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
Not Rated
Connector Type
Screw
Mounting Style
In-Line
Visual Indication
Non-Indicating
Body Material
Thermoplastic
Fuse UL Class
Midget
Weight
.4 lb
Wire Range
12 AWG to 3 AWG
Fits Fuse Block Style
Non-Rejection
Max. Amps
30A
Max. Voltage
Not Rated
Fits Fuse Type
Midget

Description

Fuse Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.