Zoro Homepage
This item is Discontinued.
Eaton Bussmann Low Voltage Fuse, NITD Series NITD32M40

Low Voltage Fuse, NITD Series (Discontinued)

  • Mfr # NITD32M40
  • Zoro # G3510845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NITD32M40
Zoro #
G3510845
UPC #
051712844383
Country of Origin
India

Dimensions

Length (Straight Wireway)
2 3/16 in

Description

Low Voltage Fuse, NITD Series, Class Not Class Rated, Time Delay, Body Style Bolt-On, Interrupt Rating 80 kA @ 415V AC, Length 2 3/16 in, Diameter 3/4 in, Body Material Ceramic, Dual Element, Standards CE, BS88 & IEC Part 1 & 2, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.