Zoro Homepage

CAD Viewer & Download Files

Automotive Fuse, NON Series, 100A, 125V DC, Non-Indicating

  • Mfr # BP/NON-100

  • Zoro # G1932138

CAD Available

product price: $18.15
/ea

Key Features

CAD Drawing
Series
NON
Speed
Time-Delay
Amps
100A
DC Voltage Rating
125V DC
AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/NON-100
Zoro #
G1932138
UPC #
51712762632
Country of Origin
Mexico

Dimensions

Length
1.125 in

Details

CAD Available
Yes
Item
Automotive Fuse
Series
NON
Speed
Time-Delay
Amps
100A
DC Voltage Rating
125V DC
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 250V AC, 10kA at 125 V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann NON, Littelfuse NLN, Mersen OT
Equivalent Series
NLN, NON, OT
Fits Fuse Block Style
Rejection
Class
H

Description

Used in lighting circuits, main panel protection and other circuits that don't contain large electric motors or inductive loads. Up to 60 ampere fuses UL Listed Class K5 (IR 50 kA). 70 to 600 ampere fuses UL Class H (IR 10 kA).


  • • General-purpose one-time, non-cartridge fuse
  • • For use in non-current limiting lighting circuits, main panel protections, or other circuits that do not contain large electric motors
  • • No time delay
  • • 250 volt
  • • 100 amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.