Zoro Homepage

Automotive Fuse, NON Series, 35A, 125V DC

  • Mfr # BP/NON-35

  • Zoro # G1931602


product price: $10.15
/ea

Key Features

Series
NON
Speed
Fast-Acting
Amps
35A
DC Voltage Rating
125V DC
AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/NON-35
Zoro #
G1931602
UPC #
051712111058
Country of Origin
Mexico

Dimensions

Length
3 in
Width
0.81 in
Depth
0.81 in

Details

Item
Automotive Fuse
Series
NON
Speed
Fast-Acting
Amps
35A
DC Voltage Rating
125V DC
AC Voltage Rating
250V AC
Interrupt Rating
50kA at 250V AC/125V DC
Body Style
Cartridge

Description

Used in lighting circuits, main panel protection and other circuits that don't contain large electric motors or inductive loads. Up to 60 ampere fuses UL Listed Class K5 (IR 50 kA). 70 to 600 ampere fuses UL Class H (IR 10 kA).


  • • For general purpose circuits, size at amp rating of circuit
  • • Protect lighting, heating and other circuits not subject to temporary surges and where available short-circuit currents are relatively low
  • • Basic protection 250V NON Class K5 and H
  • • general purpose, non-current-limiting, one-time fuses
  • • 35 amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.