Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Bussmann Photovoltaic Rep Module, Hybrid, 600V MCOV BPH600YPV

Photovoltaic Rep Module, Hybrid, 600V MCOV (Discontinued)

  • Mfr # BPH600YPV
  • Zoro # G4420263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPH600YPV
Zoro #
G4420263
UPC #
051712294027
Country of Origin
Germany

Dimensions

Length
1.77
Depth
2 1/8 in
Width
23/32 in
Length (Straight Wireway)
1.77

Details

Item
Surge Protection Device
Modes of Protection
0
Max. Surge Current per Phase
25 kA
Nominal Discharge Current
12.5 kA
Max. Continuing Operating Voltage
600V
For Use With
19D532
Standards
IEC 61643-1, UL 1449 3rd Edition

Description

Surge Protection Device, Max. Continuing Operating Voltage 600V, Max. Surge Current per Phase 25 kA, Nominal Discharge Current 12.5 kA, Standards IEC 61643-1, UL 1449 3rd Edition, Depth 2 1/8 in, Length 1.77 in, Width 3/4 in, For Use With 19D532

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.