Puller, Fuse, Small, Color: White
Mfr # FP-6
Zoro # G2993943
product price:Â $57.78
/eaKey Features
Size
Small
For Use With
For 0 to 60A T-Tron Fuses
Overall Length
7 1/4 in
Color
White
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FP-6
Zoro #
G2993943
UPC #
051712340052
Country of Origin
United States
Dimensions
Size
Small
Overall Length
7 1/4 in
Tool Width
1/2 in
Maximum Fuse Diameter
1 in
Minimum Fuse Diameter
13/32 in
Tool Height
7 in
Tool Length
2 1/2 in
Details
Item
Fuse Puller
For Use With
For 0 to 60A T-Tron Fuses
Color
White
Material
Nylon
Insulated / Uninsulated
Insulated
Description/Special Features
Nonslip Handles w/Protective Finger Stops
Minimum Fuse Amperage
0 A
Includes Voltage Detection Light
No
Maximum Fuse Amperage
60 A
Features
For Safely Removing Fuses From Their Blocks, Heavy Duty Tools, Used with All Cartridge Fuses Matching Fuse Diameter Range
Tool Weight
0.14 lb
Insulated
Yes
Compatible Fuse Type
Cartridge Fuse
Standards
RoHS Compliant
Description
Fuse Puller, Compatible Fuse Type Cartridge Fuse, Minimum Fuse Diameter 13/32 in, Minimum Fuse Amperage 0 A, Maximum Fuse Diameter 1 in, Maximum Fuse Amperage 60 A, Tool Length 2 1/2 in, Material Nylon, Includes Voltage Detection Light No, Insulated Yes, Color White, Features For Safely Removing Fuses From Their Blocks, Heavy Duty Tools, Used with All Cartridge Fuses Matching Fuse Diameter Range, Tool Height 7 in, Standards RoHS Compliant, Tool Weight 0.14 lb, Tool Width 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.