Small Fuse Puller, 5 in L, Nylon, Blue
Mfr # FP-2
Zoro # G1844701
product price:Â $28.19
/eaKey Features
Size
Small
For Use With
Fuse Types 0-30, 600V or 0-60, 250V, 13/32 in to 13/16 in dia Fuses
Overall Length
5 in
Color
Blue
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FP-2
Zoro #
G1844701
UPC #
051712101912
Country of Origin
United States
Dimensions
Size
Small
Overall Length
5 in
Tool Length
7 1/2 in
Tool Width
3 in
Tool Height
1/2 in
Maximum Fuse Diameter
13/16 in
Minimum Fuse Diameter
13/32 in
Details
Item
Fuse Puller
For Use With
Fuse Types 0-30, 600V or 0-60, 250V, 13/32 in to 13/16 in dia Fuses
Color
Blue
Material
Nylon
Insulated / Uninsulated
Insulated
Description/Special Features
Nonslip Handles w/Protective Finger Stops
Insulated
Yes
Compatible Fuse Type
Cartridge Fuse
Tool Weight
0.15 lb
Features
For Safely Removing Fuses From Their Blocks, Heavy Duty Tools, Used with All Cartridge Fuses Matching Fuse Diameter Range
Minimum Fuse Amperage
1 A
Maximum Fuse Amperage
60 A
Standards
RoHS Compliant
Includes Voltage Detection Light
No
Voltage Test Capacity
250/600V
Description
Fuse Puller, Compatible Fuse Type Cartridge Fuse, Minimum Fuse Diameter 13/32 in, Minimum Fuse Amperage 1 A, Maximum Fuse Diameter 13/16 in, Maximum Fuse Amperage 60 A, Tool Length 7 1/2 in, Material Nylon, Includes Voltage Detection Light No, Insulated Yes, Color Blue, Features For Safely Removing Fuses From Their Blocks, Heavy Duty Tools, Used with All Cartridge Fuses Matching Fuse Diameter Range, Tool Height 1/2 in, Standards RoHS Compliant, Voltage Test Capacity 250/600V, Tool Weight 0.15 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.