Fuse, 250VAC, Crmc, Cyl, 2A, 5mm, 20mm, PK100

  • Mfr # BK/S501-2-R

  • Zoro # G101209736


product price:  $503.99
/pk 100, $5.04/ea
Free Shipping & Returns

Key Features

Length
20 mm
Overall Length
20 mm
Standards
BSI Approval File KM55676, CCC Approval File 2005010207155691, CSA Component Acceptance File 53787, cURus File E19180 Guide JDYX2, IEC 60127-2, IMQ Approval File EB405, JDYX8, MITI/JET, SEMKO Approval File 413779, VDE Approval File 40015517
Equivalent Brand and Series
Bussmann S501
Equivalent Series
216, GDA, GSD, S501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK/S501-2-R
Zoro #
G101209736
UPC #
051712648141
Country of Origin
China

Dimensions

Length
20 mm
Overall Length
20 mm
Cap Diameter
5 3/16 in
Diameter
5 mm
Fuse Size
20.00 mm L x 5.00 mm dia
Overall Diameter
5 mm

Details

Item
Fuse
Standards
BSI Approval File KM55676, CCC Approval File 2005010207155691, CSA Component Acceptance File 53787, cURus File E19180 Guide JDYX2, IEC 60127-2, IMQ Approval File EB405, JDYX8, MITI/JET, SEMKO Approval File 413779, VDE Approval File 40015517
Equivalent Brand and Series
Bussmann S501
Equivalent Series
216, GDA, GSD, S501
Body Style
Cylindrical
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
Visual Indication
Non-Indicating
Interrupt Rating
1.5k A at 250V AC
Speed
Fast-Acting
AC Voltage Rating
250 V AC
Amps
2 A
Body Material
Ceramic
Current
2 A
Interrupt Rating - AC
1.5 kA
Series
S501

Description

Fuse, 2 A, 250 V AC, Not Applicable, S501 Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Interrupt Rating 1.5k A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S501, Equivalent Series 216, GDA, GSD, S501, Body Material Ceramic, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.