Zoro Homepage

Glass Fuse, S506 Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 100 PK

  • Mfr # BK/S506-1-R

  • Zoro # G101212644


product price: $406.99
/pk 100, $4.07/ea
Free Shipping & Returns

Key Features

Series
S506
Speed
Time-Delay
Amps
1A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/S506-1-R
Zoro #
G101212644
UPC #
051712639538
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Cap Diameter
5 3/16 in
Overall Diameter
5 mm
Overall Length
20 mm

Details

Series
S506
Speed
Time-Delay
Amps
1A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann S506
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
DC Voltage Rating
32V DC
Item
Glass Fuse
Standards
BSI Approval File KM55676, CSA Component Acceptance Class number 1422-30&90 File 053787, cURus Recognition Guide JDYX8 File E19180, IEC 60127-2/3, IMQ Approval File E1921, PSE/JET File JET1641-31003-1019 JET1641-31003-1020, SEMKO Approval File 1518843 1410180, UL Recognized Guide JDYX2 File E19180, VDE Approval File 40011926
Equivalent Series
218, GDC, GDG, S506
Weight
0.002 lb
Connection Type
Ferrule End x Ferrule End
Current
1 A
Interrupt Rating - AC
35 A

Description

Fuse, 1 A, 250 V AC, Not Applicable, S506 Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Interrupt Rating 35 A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S506, Equivalent Series 218, GDC, GDG, S506, Body Material Glass, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.