Solar Fuse, gPV/UL PV Class, PV-2XL Series (Discontinued)
- Mfr # PV-160A-2XL-B
- Zoro # G2537398
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV-160A-2XL-B
Zoro #
G2537398
UPC #
051712389624
Country of Origin
Hungary
Dimensions
Length
191mm
Diameter
59.2mm
Length (Straight Wireway)
191mm
Details
Class
gPV/UL PV
Series
PV-2XL
Body Style
Bolt on
Body Material
Ceramic
Item
Solar Fuse
Fuse Holder Code
SD2XL-S
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Indicating / Nonindicating
Nonindicating
In Line Fuseholder
NO
Element
Single
Rejection / Nonrejection
Nonrejection
Fuse Interrupt Rating
33kA at 1000VDC
Fuse Amps
160A
Fuse Voltage Rating
1000VDC
Standards
IEEC 60269-6, UL 2579, E335324
Description
Solar Fuse, Class gPV/UL PV, PV-2XL Series, Fast Acting, Body Style Bolt On, Interrupt Rating 33 kA @ 1000V DC, Length 191mm, Diameter 59.2mm, Body Material Ceramic, Single Element, Standards IEEC 60269-6, UL 2579, E335324
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.