This item is Discontinued.

Eaton Bussmann Solar Fuse, PC-1P Series, 1000VDC PV-4A10-1P

Solar Fuse, PC-1P Series, 1000VDC (Discontinued)

  • Mfr # PV-4A10-1P
  • Zoro # G2537748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV-4A10-1P
Zoro #
G2537748
UPC #
051712373500
Country of Origin
India

Dimensions

Length (Straight Wireway)
38mm

Description

Solar Fuse, Class gPV/UL PV, PC-1P Series, Fast Acting, Body Style PCB 1 Pin, Interrupt Rating 33 kA @ 1000V DC, Length 38mm, Diameter 7mm, Body Material Ceramic, Single Element, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.