Solar Fuse, gPV/UL PV Class, PV-L Series (Discontinued)
- Mfr # PV-600A-3L
- Zoro # G2537599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV-600A-3L
Zoro #
G2537599
UPC #
051712395427
Country of Origin
Hungary
Dimensions
Length
205mm
Diameter
73.5mm
Length (Straight Wireway)
205mm
Details
Class
gPV/UL PV
Series
PV-L
Body Style
Blade
Body Material
Ceramic
Item
Solar Fuse
Fuse Interrupt Rating
50kA at 1000VDC
In Line Fuseholder
NO
Element
Single
Indicating / Nonindicating
Nonindicating
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Fuse Holder Code
SD3L-S
Fuse Voltage Rating
1000VDC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
IEEC 60269-6, UL 2579, E335324
Fuse Amps
600A
Description
Solar Fuse, Class gPV/UL PV, PV-L Series, Fast Acting, Body Style Blade, Interrupt Rating 50 kA @ 1000V DC, Length 205mm, Diameter 73.5mm, Body Material Ceramic, Single Element, Standards IEEC 60269-6, UL 2579, E335324
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.