This item is Discontinued.

Eaton Bussmann Surge Protection Device, Single Phase, 120V AC, 1 Poles, 2 Wires SPP40SP1120SN

Surge Protection Device, Single Phase, 120V AC, 1 Poles, 2 Wires (Discontinued)

  • Mfr # SPP40SP1120SN
  • Zoro # G6197502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP40SP1120SN
Zoro #
G6197502
UPC #
051712408134
Country of Origin
Mexico

Dimensions

Length
3.38 in
Depth
3.19 in
Width
4.13 in
Chase Nipple Size
3/4 in
Length (Straight Wireway)
3.38 in
Product Length/Depth
4.125 IN
Product Width
4.0625 IN
Product Height
3.375 IN

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple
Phase
Single
Voltage
120V AC
Number of Poles
1
Voltage Protection Rating
700V (L-N)
Number of Wires
2 Wires
Modes of Protection
L-N
Max. Surge Current per Mode
40kA
Max. Surge Current per Phase
40 kA
Nominal Discharge Current
10 kA
Short Circuit Current Rating
200kA
Modular
No
Filtering
No
Max. Continuing Operating Voltage
150 V AC
Enclosure NEMA Rating
4X
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
10 AWG
Includes
LED Status Indicator
Standards
CSA Certified, RoHS compliant, Type 1, UL Listed
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Nonmodular
System Connection
Parallel
Max. Operating Temp.
149 Degrees F
Color
Gray
Amps
1 kA
UL SPD Type
Type 1
Min. Operating Temp.
-40 Degrees F
Basic Material
Nonmetallic
Type
Surge protection device
Includes Surge Counter
No
Status Indicator
LED Light
Mounting Method
Panel
Series
SPP 1 type series
Maximum Continuous Operating Voltage (MCOV)
150 Vac
Application
Single-phase 2 wire, 2 connection points
Enclosure
NEMA 4X
Interrupt rating
40 kAIC
Operating Temperature
-40° to 65°C
Frequency Rating
50/60 Hz
Operating voltage
150 Vac

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Amps 1 kA, Depth 3.19 in, Enclosure Material Thermoplastic, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.