This item is Discontinued.

Eaton Bussmann Surge Protection Device, 1 Phase, 230VAC, 2 Poles, 3 BSPH2275TT

Surge Protection Device, 1 Phase, 230VAC, 2 Poles, 3 (Discontinued)

  • Mfr # BSPH2275TT
  • Zoro # G4418224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPH2275TT
Zoro #
G4418224
UPC #
051712296915
Country of Origin
Germany

Dimensions

Length
3.54"
Depth
2.56"
Width
1.42"
Length (Straight Wireway)
3.54 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
230VAC
Number of Poles
2
Voltage Protection Rating
1250V (L-N), 1500V (N-G)
Number of Wires
3
Modes of Protection
L-N, N-G
Max. Surge Current per Mode
40kA, 40kA
Max. Surge Current per Phase
40kA
Nominal Discharge Current
20kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
275 V AC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
14 to 2 AWG
Includes
Installation Instructions
Filtering / Nonfiltering
Nonfiltering
Standards
IEC 61643-1, KEMA
Modular / Nonmodular
Modular

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.