Zoro Homepage
This item is Discontinued.
Eaton Bussmann Surge Protection Device, 1 Phase, 230VAC, 1 Poles, 2 BSPM1385TN

Surge Protection Device, 1 Phase, 230VAC, 1 Poles, 2 (Discontinued)

  • Mfr # BSPM1385TN
  • Zoro # G4418093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPM1385TN
Zoro #
G4418093
UPC #
051712296809
Country of Origin
Germany

Dimensions

Length
3.54"
Depth
2.56"
Width
0.71"
Length (Straight Wireway)
3.54 in

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.