This item is Discontinued.

Eaton Bussmann Surge Protection Device, Three Phase, 208V AC, 3 Poles, 3 Wires + Ground SPP40SP3208WYG

Surge Protection Device, Three Phase, 208V AC, 3 Poles, 3 Wires + Ground (Discontinued)

  • Mfr # SPP40SP3208WYG
  • Zoro # G6213286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP40SP3208WYG
Zoro #
G6213286
UPC #
051712408318
Country of Origin
Mexico

Dimensions

Length
3.38 in
Depth
3.19 in
Width
4.13 in
Chase Nipple Size
3/4 in
Length (Straight Wireway)
3.38 in

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple
Phase
Three
Voltage
208V AC
Number of Poles
3
Voltage Protection Rating
150V (L-G, L-L)
Number of Wires
3 Wires + Ground
Modes of Protection
L-G, L-L
Max. Surge Current per Mode
40kA
Max. Surge Current per Phase
40 kA
Nominal Discharge Current
10 kA
Short Circuit Current Rating
200kA
Modular
No
Filtering
No
Max. Continuing Operating Voltage
150 V AC
Enclosure NEMA Rating
4X
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
10 AWG
Includes
LED Status Indicator
Standards
CSA Certified, RoHS compliant, Type 1, UL Listed
Modular / Nonmodular
Nonmodular
Filtering / Nonfiltering
Nonfiltering
System Connection
Parallel
Max. Operating Temp.
149 Degrees F
Amps
1 kA
Min. Operating Temp.
-40 Degrees F
UL SPD Type
Type 1
Color
Gray
Basic Material
Nonmetallic
Status Indicator
LED Light
Includes Surge Counter
No

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Amps 1 kA, Depth 3.19 in, Enclosure Material Thermoplastic, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.