This item is Discontinued.

Eaton Bussmann Surge Protection Device, 3 Phase, 230/400VAC, 4 Poles, 5 BSPM4275TNSR

Surge Protection Device, 3 Phase, 230/400VAC, 4 Poles, 5 (Discontinued)

  • Mfr # BSPM4275TNSR
  • Zoro # G4418215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPM4275TNSR
Zoro #
G4418215
UPC #
051712296885
Country of Origin
Germany

Dimensions

Length
3.93"
Depth
2.56"
Width
2.83"
Length (Straight Wireway)
3.93 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
3
Voltage
230/400VAC
Number of Poles
4
Voltage Protection Rating
1250V (L-G)
Number of Wires
5
Modes of Protection
L-G
Max. Surge Current per Mode
40kA, 40kA
Max. Surge Current per Phase
40kA
Nominal Discharge Current
20kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
275 V AC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
14 to 2 AWG
Includes
Installation Instructions
Modular / Nonmodular
Modular
Standards
IEC 61643-1
Filtering / Nonfiltering
Nonfiltering

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.