Zoro Homepage
This item is Discontinued.
Eaton Bussmann Surge Protection Device, 3 Phase, 120/240VAC High Leg Delta, 4 Poles, 4 SPH50SP4240HLG

Surge Protection Device, 3 Phase, 120/240VAC High Leg Delta, 4 Poles, 4 (Discontinued)

  • Mfr # SPH50SP4240HLG
  • Zoro # G6199663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH50SP4240HLG
Zoro #
G6199663
UPC #
051712403610
Country of Origin
Mexico

Dimensions

Length
3.38"
Depth
3.19"
Width
4.13"
Length (Straight Wireway)
3.38 in

Description

Surge Protection Device, Depth 3.19 in, Enclosure Material Thermoplastic, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.