Surge Protection Device, 3 Phase, 277/480VAC Wye, 3 Poles, 4 (Discontinued)
- Mfr # BSPM3480WYGR
- Zoro # G4419441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSPM3480WYGR
Zoro #
G4419441
UPC #
051712372572
Country of Origin
Germany
Dimensions
Length
3.93"
Depth
2.56"
Width
2.13"
Length (Straight Wireway)
3.93 in
Description
Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.