Zoro Homepage
This item is Discontinued.
Eaton Bussmann Surge Protection Device, Three Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground SPP40SP3480DLG

Surge Protection Device, Three Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground (Discontinued)

  • Mfr # SPP40SP3480DLG
  • Zoro # G6228564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP40SP3480DLG
Zoro #
G6228564
UPC #
051712408288
Country of Origin
Mexico

Dimensions

Length
3.38 in
Depth
3.19 in
Width
4.13 in
Chase Nipple Size
3/4 in
Length (Straight Wireway)
3.38 in

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Amps 1 kA, Depth 3.19 in, Enclosure Material Thermoplastic, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.