This item is Discontinued.

Eaton Bussmann Surge Protection Device, Three Phase, 480V AC Wye, 3 Poles, 3 Wires + Ground SPP40SP3480WYG

Surge Protection Device, Three Phase, 480V AC Wye, 3 Poles, 3 Wires + Ground (Discontinued)

  • Mfr # SPP40SP3480WYG
  • Zoro # G6208876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP40SP3480WYG
Zoro #
G6208876
UPC #
051712408325
Country of Origin
Mexico

Dimensions

Length
3.38 in
Depth
3.19 in
Width
4.13 in
Chase Nipple Size
3/4 in
Length (Straight Wireway)
3.38 in

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple
Phase
Three
Voltage
480V AC Wye
Number of Poles
3
Voltage Protection Rating
320V (L-G, L-L)
Number of Wires
3 Wires + Ground
Modes of Protection
L-G, L-L
Max. Surge Current per Mode
40kA
Max. Surge Current per Phase
40 kA
Nominal Discharge Current
10 kA
Short Circuit Current Rating
200kA
Modular
No
Filtering
No
Max. Continuing Operating Voltage
510 V AC
Enclosure NEMA Rating
4X
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
10 AWG
Includes
LED Status Indicator
Filtering / Nonfiltering
Nonfiltering
Standards
CSA Certified, RoHS compliant, Type 1, UL Listed
Modular / Nonmodular
Nonmodular
System Connection
Parallel
Min. Operating Temp.
-40 Degrees F
UL SPD Type
Type 1
Color
Gray
Amps
1 kA
Max. Operating Temp.
149 Degrees F
Basic Material
Nonmetallic
Status Indicator
LED Light
Includes Surge Counter
No

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Amps 1 kA, Depth 3.19 in, Enclosure Material Thermoplastic, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.