Zoro Homepage
This item is Discontinued.
No Product Image Available

Terminal Block, 25A, 600V, Gray, PK100 (Discontinued)

  • Mfr # P25G-GY-01
  • Zoro # G0155331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25G-GY-01
Zoro #
G0155331
UPC #
051712364959
Country of Origin
China

Dimensions

Max. Wire Size
12 AWG
Min. Wire Size
28 AWG
Width
0.24 in

Details

Item
Terminal Block
Amps
25
Voltage
600V AC
Number of Poles
1
Number of Connections
2
Center Spacing
15/64 in
Terminal Type
Feedthrough
Pieces per Foot
51
Standards
UL 1059, IEC 60947-7-1
End Barrier
39DR93
2-Pole Jumpers
30KA83
Mounting Type
Panel
Block Material
Thermal Plastic
Temp. Range
-40 Degrees to 221 Degrees F
Color
Gray

Description

Terminal Block, Mounting Type Panel, Number of Poles 1, Standards UL 1059, IEC 60947-7-1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.