Zoro Homepage
This item is Discontinued.
Eaton Bussmann Terminal Block, 30A, 300V, Gray, PK100 P30S-GY-01

Terminal Block, 30A, 300V, Gray, PK100 (Discontinued)

  • Mfr # P30S-GY-01
  • Zoro # G0088475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30S-GY-01
Zoro #
G0088475
UPC #
051712364911
Country of Origin
China

Dimensions

Max. Wire Size
10 AWG
Min. Wire Size
22 AWG
Width
0.24 in

Details

Item
Terminal Block
Amps
30
Voltage
300V AC
Number of Poles
1
Number of Connections
2
Center Spacing
15/64 in
Terminal Type
Feedthrough
Temp. Range
-40 Degrees to 221 Degrees F
Pieces per Foot
50
Mounting Type
Panel
Block Material
Thermal Plastic
End Barrier
39DP89
Color
Gray
Standards
UL 1059, IEC 60947-7-1
2-Pole Jumpers
30KA51

Description

Terminal Block, Mounting Type Panel, Number of Poles 1, Standards UL 1059, IEC 60947-7-1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.