Zoro Homepage
This item is Discontinued.
Eaton Bussmann Terminal Block, 6.3A, 300V, Gray, PK25 F520ST-GY

Terminal Block, 6.3A, 300V, Gray, PK25 (Discontinued)

  • Mfr # F520ST-GY
  • Zoro # G0088369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520ST-GY
Zoro #
G0088369
UPC #
051712364706
Country of Origin
China

Dimensions

Max. Wire Size
12 AWG
Min. Wire Size
24 AWG
Width
0.31 in
Depth
2.20 in
Channel Size
35mm
Height
2.19 in

Details

Item
Fused Terminal Block
Amps
6
Voltage
300V AC
Number of Poles
1
Number of Connections
2
Center Spacing
5/16 in
Terminal Type
Fuse Holder, No Lamp
Description/Special Features
Accepts 5 x 20mm Glass or Ceramic Fuse
Standards
UL 1059, IEC 60947-7-1
2-Pole Jumpers
30KA74
Mounting Type
DIN
Pieces per Foot
38
End Barrier
39DP47
Block Material
Thermal Plastic
Temp. Range
-40 Degrees to 221 Degrees F
Color
Gray

Description

Fused Terminal Block, Mounting Type DIN, Number of Poles 1, Standards UL 1059, IEC 60947-7-1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.