Zoro Homepage
This item is Discontinued.
Eaton Bussmann Terminal Block, 65A, 300V, Gray, PK100 P65S-GY-01

Terminal Block, 65A, 300V, Gray, PK100 (Discontinued)

  • Mfr # P65S-GY-01
  • Zoro # G0088466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P65S-GY-01
Zoro #
G0088466
UPC #
051712364935
Country of Origin
China

Dimensions

Max. Wire Size
6 AWG
Min. Wire Size
20 AWG
Width
0.31 in

Details

Item
Terminal Block
Amps
65
Voltage
300V AC
Number of Poles
1
Number of Connections
2
Center Spacing
5/16 in
Terminal Type
Feedthrough
Mounting Type
Panel
Pieces per Foot
38
End Barrier
39DP90
Color
Gray
Block Material
Thermal Plastic
Temp. Range
-40 Degrees to 221 Degrees F
2-Pole Jumpers
30KA55
Standards
UL 1059, IEC 60947-7-1

Description

Terminal Block, Mounting Type Panel, Number of Poles 1, Standards UL 1059, IEC 60947-7-1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.