Zoro Homepage

Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC

  • Mfr # BP/FNM-20

  • Zoro # G507682133


product price: $27.89
/ea

Key Features

Series
FNM
Speed
Time-Delay
Amps
20A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FNM-20
Zoro #
G507682133
UPC #
51712617598
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in

Details

Series
FNM
Speed
Time-Delay
Amps
20A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 250V AC
Body Style
Cylindrical
Body Material
Melamine
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

Provides supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment Used to protect internal components such as control circuit wiring, motor control transformers and small motors 250 V maximum, 1332 x 112 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.