Zoro Homepage
This item is Discontinued.
Eaton Bussmann Midget Fuse, GDC Series, Time-Delay, 5A, 250V AC, Non-Indicating, 50A BP/GDC-5A

Midget Fuse, GDC Series, Time-Delay, 5A, 250V AC, Non-Indicating, 50A (Discontinued)

  • Mfr # BP/GDC-5A
  • Zoro # G507681105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/GDC-5A
Zoro #
G507681105
UPC #
51712618199
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
GDC
Speed
Time-Delay
Amps
5A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
50A
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

TimeDelay 5 mm x 20 mm glass tube fuse 250 V maximum For electronic circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.