Shop BUSY BEE
See all product information
Create Account
Honey Bear, 12 PK
Mfr # BB1002
Zoro # G4504136
product price:Â
$
115.99
/pk of 12, $9.67/ea
Free Shipping & Returns
Key Features
Flavor
Original
Standards
Kosher Certified
Snack Food Type
Honey
Container Type
Bottle
Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB1002
- Zoro #
- G4504136
- UPC #
- 073299000099
- Country of Origin
- United States
Dimensions
- Size
- 12 oz
Details
- Flavor
- Original
- Item
- Clover Honey
- Standards
- Kosher Certified
- Snack Food Type
- Honey
- Container Type
- Bottle
- Gluten Free
- Yes
- Kosher
- Yes
Description
Food,Busy Bee Honey Bear, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.