Zoro Homepage

Millitary Sling, 1 x 44 In, Brown, Leather

  • Mfr # 26112

  • Zoro # G7929564


product price: $35.15
/ea

Key Features

Material
Leather
Color
Brown
Includes
Sling
Features
Carry Strap Has A Sliding Buckle, Two Piece Construction for Shooting Function
Sub-Category
Slings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26112
Zoro #
G7929564
UPC #
043699261123
Country of Origin
Canada

Dimensions

Size
1 x 44 in

Details

Item
Millitary Sling
Material
Leather
Color
Brown
Includes
Sling
Features
Carry Strap Has A Sliding Buckle, Two Piece Construction for Shooting Function
Sub-Category
Slings
For Use With
Rifles, Shotguns
Fits
Rifles, Shotguns

Description

Millitary Sling, Size 1 x 44 In, Color Brown, Material Leather, Features Traditional Two Piece Construction for Shooting Function, Quickly Adjusts to Lock Rifle Against Arm and Body, Carry Strap Has A Sliding Buckle for Quick Adjustment to Carry or Use As A Hasty Sling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.