Zoro Homepage

Ultra Padded Sling, 72 In, Black, Nylon

  • Mfr # 26742

  • Zoro # G8343097


product price: $21.89
/ea

Key Features

Material
Nylon
Color
Black
Includes
Sling
Features
Buckles and Keepers, Non-Slip Backing Keeps It In Place, Quilted Shoulder Pad Lies Flat, Stitched
Sub-Category
Slings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26742
Zoro #
G8343097
UPC #
043699267422
Country of Origin
China

Dimensions

Size
72 in

Details

Item
Ultra Padded Sling
Material
Nylon
Color
Black
Includes
Sling
Features
Buckles and Keepers, Non-Slip Backing Keeps It In Place, Quilted Shoulder Pad Lies Flat, Stitched
Sub-Category
Slings

Description

Ultra Padded Sling, Size 72 In, Color Black, Material Nylon, Features Stitched, Quilted Shoulder Pad Lies Flat, Non-Slip Backing Keeps It In Place, Heavy Duty Buckles and Keepers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.