Zoro Homepage

Utility Sling, 1 x 48 In, Green, Nylon

  • Mfr # 26702

  • Zoro # G9594304


product price: $12.75
/ea

Key Features

Size
1 x 48 in
Material
Nylon
Color
Green
Includes
Sling
Features
One Hand Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26702
Zoro #
G9594304
UPC #
043699267026
Country of Origin
China

Dimensions

Size
1 x 48 in

Details

Item
Utility Sling
Material
Nylon
Color
Green
Includes
Sling
Features
One Hand Adjustment
Sub-Category
Slings
Fits
Carrying Firearm
For Use With
Carrying Firearm

Description

Utility Sling, Size 1 x 48 In, Color Green, Material Nylon, Features One Hand Adjustment, Tough Nylon Web with Non-Slip Lining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.