Shop BUTLER
Create Account
Melrose Chestnut Burl Step Stool, Medium Brown
- Mfr # 1922108
- Zoro # G024179611
product price:Â
$
342.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1922108
- Zoro #
- G024179611
- UPC #
- -
- Country of Origin
- China
Description
This artisan-crafted step stool was designed to provide that extra "step-up." Equally well-suited for use beside the bed, in the den or kitchen, it may be used wherever a little extra reach is needed. It is crafted from select hardwood solids, wood products and choice cherry veneers. Finished in a rich chestnut stain. Features Floor to first step: 5 inH. Width of front and back legs: 15 inW. Width of legs: 15-1/2 inW. Specifications Collection: Masterpiece. Color: Medium Brown. Style Category: Transitional. Finish: Chestnut Burl. Material: Rubberwood solids, MDF, Cherry Veneer. Dimension: 15 in Hx 36 in Wx 16 in D. Weight: 23 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.