Zoro Homepage

B.O.dorant Swipes

  • Mfr # BO-SWIPES-15

  • Zoro # G216221821


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Features
Naturally derived ingredients with argan oil, lavender, and aloe for a gentle, refreshing clean. Embossed texture lifts away sweat, grime, and odor more effectively than smooth wipes. Alcohol- and fragrance-free formula prevents irritation and overpowering scents.
Material
100% Lyocell
Wipes Application
Perfect for freshening up after workouts, travel, or long days. Cleanses and refreshes sweaty areas without needing a shower.
Includes
15 extra large body wipes
Package Type
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO-SWIPES-15
Zoro #
G216221821
UPC #
850036734345
Country of Origin
United States

Details

Features
Naturally derived ingredients with argan oil, lavender, and aloe for a gentle, refreshing clean. Embossed texture lifts away sweat, grime, and odor more effectively than smooth wipes. Alcohol- and fragrance-free formula prevents irritation and overpowering scents.
Material
100% Lyocell
Wipes Application
Perfect for freshening up after workouts, travel, or long days. Cleanses and refreshes sweaty areas without needing a shower.
Includes
15 extra large body wipes
Package Type
Pouch
Recommended For
Body, face, pits, privates, stink

Description

Stay fresh anytime, anywhere with B.O.dorant Swipes, the ultimate body wipe for eliminating sweat, odor, and stink in seconds. Whether youre fresh off a workout, stuck in the office, or out on an adventure, these wipes provide a quick, effective refresh when no shower is near. Unlike many wipes that use harsh chemicals, alcohol, and synthetic fragrances, B.O.dorant Swipes are formulated with natural skin-friendly ingredients like argan oil, aloe, and lavender to cleanse, hydrate, and soothe. No irritation, no overpowering scent - just a clean, fresh feel.With an embossed texture, these wipes grab onto dirt and odor better than thin, non-textured wipes, ensuring a deeper clean with every use. Perfect for post-workout, travel, or everyday freshness, B.O.dorant Swipes keep you feeling confident - anytime, anywhere.


  • Naturally Derived Ingredients – Made with argan oil, lavender, and aloe to cleanse and refresh without harsh chemicals.
  • Alcohol & Fragrance-Free – Gentle on skin with no irritation or overpowering scents that can cause sensitivity.
  • Embossed for Better Cleaning – Textured surface grabs sweat, oil, and grime more effectively than thin, smooth wipes.
  • Large & Durable Design – Bigger than standard deodorant wipes, offering full-body coverage with just one swipe.
  • Perfect for On-the-Go Use – Individually wrapped for convenience at the gym, work, travel, or post-adventure.
  • Sweat & Odor Control – Effectively neutralizes body odor, keeping you fresh between showers.
  • Versatile for All-Over Use – Safe and effective for use on underarms, chest, back, feet, and other sweaty areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.