
The GRIME REAPER Set
Mfr # GRIME-REAPER
Zoro # G216483601
product price: $19.99
/eaKey Features
Includes
(15) Butt Napkins, (1) B.O.dorant Swipes Pouch (15 wipes), (5) Hand Sanitizing Wipes, (1) Disposable Bag
Depth
1 in
Length
10 in
Width
7.75 in
Cleaner Container Type
Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRIME-REAPER
Zoro #
G216483601
UPC #
850036734352
Country of Origin
Unknown
Dimensions
Depth
1 in
Length
10 in
Width
7.75 in
Size
XL
Details
Includes
(15) Butt Napkins, (1) B.O.dorant Swipes Pouch (15 wipes), (5) Hand Sanitizing Wipes, (1) Disposable Bag
Item
Wipes
Cleaner Container Type
Pouch
Recommended For
Personal hygiene and freshening up in remote or rugged conditions.
Application
Outdoor Adventures: Ideal for use during hiking, camping, hunting, and other outdoor activities.
Features
3-in-1 convenience: Includes shower wipes, butt wipes, and hand wipes for all-around cleanliness.
Description
Because out there, its you vs. the funk.When youre deep in the wild and the nearest shower is a state away, the Grime Reaper has your back and your butt, pits, face, and everything else. This XL kit is packed for thru-hikers, campers, hunters, and anyone spending serious time off the grid. Its not just a hygiene kit - its your personal clean-up crew.Includes:15x Butt Napkins - Cloud-soft butt wipes made to crush swamp ass, post-poop cleanup, and general backcountry nastiness. Certified flushable, packable.1x B.O.dorant Swipes Pouch 15 wipes - Face, pits, crevices this is your full-body refresh without the cologne stank or cheap chemicals. Leaves you clean, not sticky.5x Hand Sanitizing Wipes - Quick-drying, germ-killing wipes to clean up before meals or after dropping the kids off at the forest pool.1x Disposable Bag - Built to carry out what you cant flush. Lock in stink, seal the mess, and keep your campsite sacred
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.