Zoro Homepage

There will be BLOOD, MUD, & CRUD Kit

  • Mfr # BLOOD-MUD-CRUD

  • Zoro # G716255050


product price: $9.99
/ea

Key Features

For Use With
First aid treatment for minor cuts, scrapes, stings, sun exposure, and hygiene needs during outdoor activities, races, travel, and worksites.
Includes
2 Sting Relief Wipes, 2 Sunscreen Packets, 5 Standard Band-Aids, 1 Gauze Pad, 1 Hand Sanitizing Wipe, 1 Alcohol Prep Pad, 3 Antiseptic Towelettes, 1 Disposable Bag, and 1 Extra Large Bandage.
Length
6 in
Application
First aid for outdoor activities, minor cuts and scrapes, hiking, running, camping, workplace safety.
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLOOD-MUD-CRUD
Zoro #
G716255050
UPC #
850036734130
Country of Origin
Unknown

Dimensions

Length
6 in
Width
5 in
Depth
0.75 in
Pocket-Sized
Yes

Details

For Use With
First aid treatment for minor cuts, scrapes, stings, sun exposure, and hygiene needs during outdoor activities, races, travel, and worksites.
Includes
2 Sting Relief Wipes, 2 Sunscreen Packets, 5 Standard Band-Aids, 1 Gauze Pad, 1 Hand Sanitizing Wipe, 1 Alcohol Prep Pad, 3 Antiseptic Towelettes, 1 Disposable Bag, and 1 Extra Large Bandage.
Application
First aid for outdoor activities, minor cuts and scrapes, hiking, running, camping, workplace safety.
Item
Bandages
Features
Comprehensive first aid kit with bandages, antiseptic wipes, sting relief, and sunscreen for outdoor mishaps.
Package Type
Pouch

Description

The There Will Be BLOOD, MUD, & CRUD Kit is your essential first-aid companion for tackling natures unexpected trips, slips, and spills. Compact and portable, it includes everything you need for speedy relief: 2 Sting Relief Wipes, 2 Sunscreen Packets, 5 Standard Band-Aids, 1 Gauze Pad, 1 Hand Sanitizing Wipe, 1 Alcohol Prep Pad, 3 Antiseptic Towelettes, 1 Disposable Bag, and 1 Extra Large Bandage.


  • All-in-one first aid for minor cuts, scrapes, and stings
  • Essential for outdoor activities, job sites, and travel
  • Lightweight and packable for easy carrying

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.